Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMX, 0.0156 in, PCD
Mfr # NFTCMX21.51-DA1000
Zoro # G6307220
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMX
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # NFTCMX21.51-DA1000
- Zoro # G6307220
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Details
Description
Triangle Turning Insert, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Electric Panel Saw (3/8" Cut) KS-426 (KS-426)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- ZORO SELECT #31 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301200B)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- Sumitomo Indexable Tools