Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet
Mfr # TPMT220.5ESU-T1500A
Zoro # G6309409
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 220.5
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMT220.5ESU-T1500A
- Zoro # G6309409
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 220.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.13 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER IM (GP2920F)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, Natural (DWI-3/4D1-1/2)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Turning Insert, Round, 6, RNMG, Carbide (RNMG64ENV-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- METABO Carbide Insert, Size 11mm, 4 Edges, PK10 (SQ4 Carbide Insert KFM15/16)
- Sumitomo Turning Inserts