This item is Discontinued.

Sumitomo Triangle Turning Insert, Triangle, 2, TPMT, 1, Carbide TPMT21.51ESU-AC520U

Triangle Turning Insert, Triangle, 2, TPMT, 1, Carbide (Discontinued)

  • Mfr # TPMT21.51ESU-AC520U
  • Zoro # G2354445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMT21.51ESU-AC520U
Zoro #
G2354445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.107
Nose Radius
0.0157"
Insert Thickness
0.094"
Through Hole Inside Dia.
0.107 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Application
Finishing
No. of Edges
3
ANSI Number
TPMT21.51ESU-AC520U
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Rake
13 Degrees
For Use With
STAP, Toolholders, A-STFP Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Super ZX TiAlN/AlCrN-PVD
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ISO Number
TPMT110204N-SU
Cutting Direction
Neutral
Material - Machining
Carbide
Coating Process
PVD
Shape
Triangle
Chip-Breaker Code
ESU
Primary Material Application ISO Code
K, S
Manufacturer Grade
AC520U
Included Angle
60 Degrees
Features
Excellent Fracture Resistance
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Clearance Angle
11 Degrees
ANSI Code
TPMT21.51ESU
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nickel, Titanium
Number of Cutting Edges
3
Material
Carbide
Insert Code
TPMT21.51

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.