Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TNGG, 1, Cermet
Mfr # TNGG331ESU-T1500A
Zoro # G6314668
product price: $12.25
/ea
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNGG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TNGG331ESU-T1500A
- Zoro # G6314668
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.15 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3, 2 mm L.75 mm (40093232)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- TABLECRAFT Bar Tweezers, 18-8 SS, 6.25" Length (10754)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 3/32x2 in. (69221)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- Sumitomo Turning Inserts