Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide

  • Mfr # TNMG331ESU-AC820P

  • Zoro # G3768046


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG331ESU-AC820P
Zoro #
G3768046
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Nose Radius
0.0157"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160404NSU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG331ESU-AC820P
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
6
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Code
TNMG331ESU
Finish - Machining
Al203+TiCN
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K20, P20
Manufacturer Grade
AC820P
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Primary Material Application
Cast Iron, Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.