Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide
Mfr # TPMT32.51ESU-AC810P
Zoro # G6308928
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMT32.51ESU-AC810P
- Zoro # G6308928
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.169" |
Through Hole Inside Dia. | 0.1693 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- PROTO 1/4" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4712MCF)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide (CNMG431EGU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- Sumitomo Indexable Tools