Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TNMG, 0.0937 in, Carbide

  • Mfr # TNMG666ENG-AC8025P

  • Zoro # G6311326


product price: $42.65
/ea
Sold in multiples of 10 for $426.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Insert Size
666
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG666ENG-AC8025P
Zoro #
G6311326
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
666
Corner Radius
0.0937 in
Mounting Hole Dia.
0.313"
Nose Radius
0.0938"
Insert Thickness
0.3750"
Thickness
0.375 in
Through Hole Inside Dia.
0.3126 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TNMG330924N-UG
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
ANSI Number
TNMG666ENG-AC8025P
Hardened (H) Compatibility
No
Coating
CVD
Coating Process
CVD
Primary Material Application
Steel
Shape
Triangle
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Insert Holding Type
Straight Hole
ANSI Code
TNMG666ENG
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ENG
Primary Material Application ISO Code
P25
Included Angle
60 Degrees
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
3
Finish - Machining
Absotech Platinum
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.