Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0079 in, CBN

  • Mfr # NUTPGD630.5LT-BN2000

  • Zoro # G6305041


product price: $46.25
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Insert Size
630.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGD630.5LT-BN2000
Zoro #
G6305041
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
630.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.090"
Insert Thickness
0.0940"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.09 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGD
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW080202LT
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NUTPGD630.5LT-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Coating
Uncoated
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Cutting Direction
Neutral
Cutting Material Coverage
Multi-Mini Tip
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Material - Machining
CBN
Primary Material Application ISO Code
H10 - H20
ANSI Code
NU-TPGD630.5LT
Shape
Triangle
Clearance Angle
11 Degrees
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Hardened Steel
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Cutting Edge
Negative Land
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.