Zoro Homepage

Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet

  • Mfr # TPGT631L-T1500Z

  • Zoro # G6310118


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT631L-T1500Z
Zoro #
G6310118
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
0.0156 in
Mounting Hole Dia.
0.090"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.09 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
TPGT080204L-W
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
TPGT631L-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Code
TPGT631L
Material - Machining
Cermet
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Coating Process
PVD
Number of Cutting Edges
3
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Primary Material Application
Steel
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
T1500Z
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.