Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TCMA, 0.0312 in, Carbide
Mfr # TCMA32.52-AC415K
Zoro # G6315359
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMA
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # TCMA32.52-AC415K
- Zoro # G6315359
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Details
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 1/2 (PL189)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 30MM 30 DEG ANGL (MT1230MM)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- SUMITOMO Turning Insert, Round, 6, RNMG, Carbide (RNMG64ENV-AC830P)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 0.0312 in, Carbide (TCMT32.52ESU-AC6030M)
- Sumitomo Indexable Tools