Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 3NCTNGA332-BNC2010

  • Zoro # G6372409


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NCTNGA332-BNC2010
Zoro #
G6372409
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NC-TNGA160408
Non Ferrous (N) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
3NCTNGA332-BNC2010
Coating Process
CVD
Insert Holding Type
Straight Hole
Manufacturer Grade
BNC2010
Measurement System
Fractional Inch
Cutting Material Coverage
Mini Tip
Finish - Machining
TiCN
Shape
Triangle
Primary Material Application ISO Code
H
Material - Machining
CBN
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Features
Wear Resistant
ANSI Code
3NC-TNGA332
Cutting Application
Turning
Primary Material Application
Hardened Steel
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.