Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN

  • Mfr # 3NUTNGA333LT-BN2000

  • Zoro # G6371961


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTNGA333LT-BN2000
Zoro #
G6371961
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.0150 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-TNGA160412LT
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
ANSI Number
3NUTNGA333LT-BN2000
Cutting Direction
Neutral
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Material - Machining
CBN
Shape
Triangle
Cutting Material Coverage
Multi-Mini Tip
Primary Material Application
Hardened Steel
Number of Cutting Edges
3
Manufacturer Grade
BN2000
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
H10 - H20
ANSI Code
3NU-TNGA333LT
Cutting Edge
Negative Land
Measurement System
Fractional Inch
Cutting Application
Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.