Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN

  • Mfr # 6NCTNGA333-BNC2020

  • Zoro # G6370686


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCTNGA333-BNC2020
Zoro #
G6370686
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
0.1875 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-TNGA160412
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
6NCTNGA333-BNC2020
Steel (P) Compatibility
Yes
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
CBN
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Shape
Triangle
Primary Material Application ISO Code
H10 - H20
Measurement System
Fractional Inch
Manufacturer Grade
BNC2020
Features
Breakage Resistant, Wear Resistant
Included Angle
60 Degrees
ANSI Code
6NC-TNGA333
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.