Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN
Mfr # 6NCTNGA333-BNC300
Zoro # G6370677
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NCTNGA333-BNC300
Zoro #
G6370677
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Depth of Cut
0.0150 in
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.