Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0312 in, Carbide

  • Mfr # TNGG332ESU-AC5015S

  • Zoro # G7555583


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG332ESU-AC5015S
Zoro #
G7555583
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNGG160408N-SU
Cutting Direction
Neutral
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
TNGG332ESU
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Manufacturer Grade
AC5015S
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
S01 - S20
Shape
Triangle
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Code
ESU
Coating Process
PVD
Primary Material Application
Nickel, Titanium
ANSI Code
TNGG332ESU
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.