Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0312 in, Carbide

  • Mfr # TNGG332ESU-AC5025S

  • Zoro # G7555538


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG332ESU-AC5025S
Zoro #
G7555538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNGG160408N-SU
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
TNGG332ESU
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Coating
PVD
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Code
ESU
Material - Machining
Carbide
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
TNGG332ESU
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.