Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0312 in, Carbide

  • Mfr # TNMA332-AC5015S

  • Zoro # G7555565


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA332-AC5015S
Zoro #
G7555565
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404
ANSI Number
TNMA332
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
No. of Edges
6
Cutting Direction
Neutral
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Material Coverage
Full Tip
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S01 - S20
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
TNMA332
Manufacturer Grade
AC5015S
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.