Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EGU-AC810P

  • Zoro # G6314010


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EGU-AC810P
Zoro #
G6314010
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
TNMG160404NGU
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TNMG331EGU-AC810P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Shape
Triangle
Number of Cutting Edges
3
Measurement System
Fractional Inch
Included Angle
60 Degrees
Cutting Application
Turning
ANSI Code
TNMG331EGU
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Manufacturer Grade
AC810P
Chip-Breaker Code
EGU
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.