Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331EUP-AC5015S

  • Zoro # G7556134


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331EUP-AC5015S
Zoro #
G7556134
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
10 Degrees
ISO Number
TNMG160404N-UP
No. of Edges
6
Coating
PVD
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG331EUP
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Material - Machining
Carbide
Manufacturer Grade
AC5015S
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
ANSI Code
TNMG331EUP
Clearance Angle
0 Degrees
Chip-Breaker Code
EUP
Finish - Machining
AlTiSiN
Cutting Application
Turning
Included Angle
60 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S01 - S20
Measurement System
Fractional Inch
Coating Process
PVD
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.