Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet

  • Mfr # TNMG331ESU-T1500Z

  • Zoro # G6313837


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331ESU-T1500Z
Zoro #
G6313837
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160404NSU
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMG331ESU-T1500Z
Stainless (M) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Chip-Breaker Code
ESU
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
TNMG331ESU
Material - Machining
Cermet
Coating Process
PVD
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.