Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG332EGU-AC700G
Zoro # G2354558
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TNMG332EGU-AC700G
- Zoro # G2354558
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 0.0312 in |
Mounting Hole Dia. | 0.150 |
Nose Radius | 0.0312" |
Through Hole Inside Dia. | 0.15 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33496 (33496)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #3 Power Bits (2 PK) (48-32-4910)
- LENOX 9" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 5 PK (210989114GR)
- INGERSOLL-RAND Balancer, BMDS-6, BMDS-6 (BMDS-6)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide (CNMG431EGU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 0.0312 in, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MK5 WKK20S)
- Sumitomo Turning Inserts