Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332ESX-AC830P

  • Zoro # G6313049


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ESX-AC830P
Zoro #
G6313049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
3 Degrees
ISO Number
TNMG160408N-SX
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
No. of Edges
3
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TNMG332ESX-AC830P
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
Coating Process
CVD
Number of Cutting Edges
3
ANSI Code
TNMG332ESX
Chip-Breaker Code
ESX
Finish - Machining
Al203+TiCN
Shape
Triangle
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.