Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332EUP-AC830P

  • Zoro # G3767547


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332EUP-AC830P
Zoro #
G3767547
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0312"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNMG160408NUP
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
TNMG332EUP-AC830P
For Use With
MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
No. of Edges
6
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Steel
Manufacturer Grade
AC830P
Included Angle
60 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Chip-Breaker Code
EUP
ANSI Code
TNMG332EUP
Coating Process
CVD
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.