Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Cermet

  • Mfr # TNMG332ELU-T1500Z

  • Zoro # G6313417


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ELU-T1500Z
Zoro #
G6313417
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
12 Degrees
ISO Number
TNMG160408N-LU
No. of Edges
3
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TNMG332ELU-T1500Z
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application
Steel
Material - Machining
Cermet
ANSI Code
TNMG332ELU
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Shape
Triangle
Manufacturer Grade
T1500Z
Chip-Breaker Code
ELU
Number of Cutting Edges
3
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.