Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Cermet

  • Mfr # TNMG332ESU-T1500A

  • Zoro # G6313091


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ESU-T1500A
Zoro #
G6313091
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160408NSU
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Mounting Style
Top and hole Clamping
ANSI Number
TNMG332ESU-T1500A
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Shape
Triangle
Measurement System
Fractional Inch
ANSI Code
TNMG332ESU
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P
Insert Holding Type
Straight Hole
Material - Machining
Cermet
Cutting Application
Turning
Manufacturer Grade
T1500A
Number of Cutting Edges
3
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Chip-Breaker Code
ESU
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.