Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Cermet

  • Mfr # TNMG332ESU-T1500Z

  • Zoro # G6313085


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332ESU-T1500Z
Zoro #
G6313085
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160408NSU
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG332ESU-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
Material - Machining
Cermet
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
ANSI Code
TNMG332ESU
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.