Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333EEM-AC5025S

  • Zoro # G7555705


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333EEM-AC5025S
Zoro #
G7555705
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.046"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TNMG160412N-EM
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
No. of Edges
6
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
TNMG333EEM
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Included Angle
60 Degrees
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
EEM
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
ANSI Code
TNMG333EEM
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.