Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet

  • Mfr # TNMG333ESU-T1500A

  • Zoro # G6312568


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333ESU-T1500A
Zoro #
G6312568
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNMG160412NSU
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMG333ESU-T1500A
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Included Angle
60 Degrees
Material - Machining
Cermet
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
T1500A
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
ANSI Code
TNMG333ESU
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.