Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMX, 0.0079 in, PCD

  • Mfr # NFTNMX330.5-DA1000

  • Zoro # G6307196


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TNMX
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTNMX330.5-DA1000
Zoro #
G6307196
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0078"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMX
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-TNMX160402
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
NFTNMX330.5-DA1000
Mounting Style
Top and hole Clamping
No. of Edges
1
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Cutting Material Coverage
NF Tip
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight or Countersink Hole
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Coating Process
PVD
Shape
Triangle
Included Angle
60 Degrees
ANSI Code
NF-TNMX330.5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.