Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0156 in, PCD

  • Mfr # NFTPG321-DA1000

  • Zoro # G6307126


product price: $50.85
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPG321-DA1000
Zoro #
G6307126
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGN160304
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
NFTPG321-DA1000
No. of Edges
1
Mounting Style
Screw-On
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Shape
Triangle
Coating Process
CVD
Manufacturer Grade
DA1000
Cutting Material Coverage
NF Tip
ANSI Code
NF-TPG321
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.