Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, Carbide

  • Mfr # TPG322-AC5015S

  • Zoro # G7556344


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG322-AC5015S
Zoro #
G7556344
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Mounting Hole Dia.
0.169"
Nose Radius
0.015"
Insert Thickness
0.187
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN160304
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
TPG322
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Relief Angle
11 Degrees
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Primary Material Application ISO Code
S01 - S20
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
3
ANSI Code
TPG322
Shape
Triangle
Cutting Application
Turning
Features
Excellent Wear Resistance
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.