Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, Carbide

  • Mfr # TPG322-AC5025S

  • Zoro # G7556414


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG322-AC5025S
Zoro #
G7556414
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.125"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPGN160308
Coating
PVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TPG322
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Insert Holding Type
No Screw Hole
Coating Process
PVD
Manufacturer Grade
AC5025S
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
3
ANSI Code
TPG322
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.