Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, PCD

  • Mfr # NFTPG322-DA1000

  • Zoro # G6307117


product price: $52.19
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPG322-DA1000
Zoro #
G6307117
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGN160308
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
No
ANSI Number
NFTPG322-DA1000
No. of Edges
1
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
DA1000
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Clearance Angle
11 Degrees
Cutting Material Coverage
NF Tip
Included Angle
60 Degrees
Shape
Triangle
ANSI Code
NF-TPG322
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.