Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0079 in, PCD

  • Mfr # NFTPGA330.5-DA1000

  • Zoro # G6306995


product price: $57.89
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPGA330.5-DA1000
Zoro #
G6306995
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.169"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGW160402
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NFTPGA330.5-DA1000
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
ANSI Code
NF-TPGA330.5
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Triangle
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Clearance Angle
11 Degrees
Features
Fracture Resistant, Wear Resistant
Material - Machining
Polycrystalline Diamond
Coating Process
CVD
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.