Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN

  • Mfr # NUTPGA322-BN2000

  • Zoro # G6305166


product price: $51.49
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA322-BN2000
Zoro #
G6305166
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.1693 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW160308
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
NUTPGA322-BN2000
No. of Edges
1
Steel (P) Compatibility
Yes
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Material - Machining
CBN
Primary Material Application
Hardened Steel
Cutting Material Coverage
Mini Tip
Shape
Triangle
Manufacturer Grade
BN2000
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
NU-TPGA322
Primary Material Application ISO Code
H10 - H20
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Bright (Uncoated)
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.