Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, PCD

  • Mfr # NFTPGA332-DA1000

  • Zoro # G6306977


product price: $51.69
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPGA332-DA1000
Zoro #
G6306977
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.169"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.