Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0156 in, Carbide

  • Mfr # TPGG331R-AC510U

  • Zoro # G6310501


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG331R-AC510U
Zoro #
G6310501
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC510U
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT160404R-SD
Steel (P) Compatibility
No
ANSI Number
TPGG331R-AC510U
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Code
TPGG331R
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Triangle
Manufacturer Grade
AC510U
Number of Cutting Edges
3
Primary Material Application ISO Code
K, S
Coating Process
PVD
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.