Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT32.51ESU-AC700G

  • Zoro # G9073154


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT32.51ESU-AC700G
Zoro #
G9073154
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.169
Insert Thickness
0.156"
Nose Radius
0.0157"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT16T304NSU
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Number
TPMT32.51ESU-AC700G
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
For Use With
STAP, Toolholders, A-STFP Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
11 Degrees
Coating
Super FF TiCN/Al2O3/TiN CVD
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Manufacturer Grade
AC700G
ANSI Code
TPMT32.51ESU
Chip-Breaker Code
ESU
Finish - Machining
Al203+TiCN
Shape
Triangle
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.