Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Cermet

  • Mfr # TPMT331ESU-T1500Z

  • Zoro # G6308751


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT331ESU-T1500Z
Zoro #
G6308751
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.169"
Thickness
0.1875 in
Through Hole Inside Dia.
0.1693 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT160404NSU
Super Alloy (S) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CBN
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TPMT331ESU-T1500Z
Coating Process
PVD
Shape
Triangle
Manufacturer Grade
T1500Z
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
ANSI Code
TPMT331ESU
Primary Material Application
Steel
Number of Cutting Edges
3
Material - Machining
Cermet
Cutting Application
Turning
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.