This item is Discontinued.

Sumitomo Turning Insert, 0.375 in., CPMT, Carbide CPMT321ESU-AC8035P

Turning Insert, 0.375 in., CPMT, Carbide (Discontinued)

  • Mfr # CPMT321ESU-AC8035P
  • Zoro # G301012426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321ESU-AC8035P
Zoro #
G301012426
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
P35, P25, P40
Insert Material
Carbide
ANSI Number
CPMT321ESU-AC8035P
Relief Angle
11
Series
AC8000P
Corner Angle
80
Chip Breaker
ESU

Description

COATED CARBIDE INSERT P30/P40 Grade, 0.125 Thick,0.0156 Corner Radius, 80°Diamond Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.