This item is Discontinued.

Sumitomo Turning Insert, 0.5 in., DNMG, Carbide DNMG431ENG-AC8035P

Turning Insert, 0.5 in., DNMG, Carbide (Discontinued)

  • Mfr # DNMG431ENG-AC8035P
  • Zoro # G701013597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431ENG-AC8035P
Zoro #
G701013597
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
DNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUG
Grade
P35, P25, P40
Insert Material
Carbide
ANSI Number
DNMG431ENG-AC8035P
Relief Angle
0
Corner Angle
55
Series
AC8000P
Chip Breaker
EUG

Description

COATED CARBIDE INSERT P30/P40 Grade, 0.1875 Thick,0.0156 Corner Radius, 55°Diamond Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.