This item is Discontinued.

Sumitomo Turning Insert, Diamond, 0.25 in., DCMA, 2, Carbide DCMA21.52-AC420K

Turning Insert, Diamond, 0.25 in., DCMA, 2, Carbide (Discontinued)

  • Mfr # DCMA21.52-AC420K
  • Zoro # G6324766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCMA21.52-AC420K
Zoro #
G6324766
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
0.25 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMA070208
Coating
PCD
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DCMA21.52-AC420K
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Relief Angle
7
ANSI Code
DCMA21.52
Manufacturer Grade
AC420K
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K10 - K20
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Cutting Application
Turning
Included Angle
55 Degrees
Finish - Machining
Al203+TiCN
Coating Process
CVD
Material
Carbide
Application
Roughing
Style
DCMA
Corner Angle
55
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code DCMA21.52, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.