Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., VCGT, 1, Carbide

  • Mfr # VCGT221MESI-AC6030M

  • Zoro # G6380958


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT221MESI-AC6030M
Zoro #
G6380958
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.25 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110304MN-SI
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
VCGT221MESI-AC6030M
No. of Edges
2
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Uncoated
Relief Angle
7
Finish - Machining
Absotech
Coating Process
CVD
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
VCGT221MESI
Chip-Breaker Style
Single
Chip-Breaker Code
MESI
Features
Fracture Resistant
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Cutting Application
Turning
Included Angle
35 Degrees
Shape
Rhombic
Material
Carbide
Style
VCGT
Application
Roughing
Series
AC6000M
Corner Angle
35
Chip Breaker
MESI

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, Absotech, ANSI Code VCGT221MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.