Zoro Homepage

Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide

  • Mfr # CPMT2.51.52ESU-AC6030M

  • Zoro # G6326166


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.3126 in.
Insert Size
2.51.52
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.52ESU-AC6030M
Zoro #
G6326166
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
1.5

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 5/16 in, Absotech, ANSI Code CPMT2.51.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.