Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CPMA, 1, Carbide

  • Mfr # CPMA321-AC420K

  • Zoro # G6326321


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Insert Style
CPMA
Inscribed Circle
0.375 in.
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMA321-AC420K
Zoro #
G6326321
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMA090304
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
PCD
Hardened (H) Compatibility
No
ANSI Number
CPMA321-AC420K
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
11
Shape
Rhombic
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K10 - K20
ANSI Code
CPMA321
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Included Angle
80 Degrees
Manufacturer Grade
AC420K
Cutting Application
Turning
Material
Carbide
Application
Roughing
Style
CPMA
Corner Angle
80
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMA321, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.