Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMA, 2, Carbide

  • Mfr # VNMA332-AC420K

  • Zoro # G6380160


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMA332-AC420K
Zoro #
G6380160
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNMA160408
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
VNMA332-AC420K
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
0
Insert Holding Type
Straight Hole
Manufacturer Grade
AC420K
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
Number of Cutting Edges
2
ANSI Code
VNMA332
Primary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
K10 - K20
Included Angle
35 Degrees
Shape
Rhombic
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Finishing
Style
VNMA
Series
AC420K
Corner Angle
35

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMA332, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.