Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide

  • Mfr # VNMG331EEX-AC6030M

  • Zoro # G6380090


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EEX-AC6030M
Zoro #
G6380090
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEX
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160404NEX
No. of Edges
2
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
ANSI Number
VNMG331EEX-AC6030M
Coating
CVD
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
VNMG331EEX
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Included Angle
35 Degrees
Features
Fracture Resistant
Coating Process
CVD
Primary Material Application ISO Code
M
Chip-Breaker Code
EEX
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Cutting Application
Turning
Manufacturer Grade
AC6030M
Chip-Breaker Style
Double
Material
Carbide
Style
VNMG
Application
Medium
Series
AC6000M
Chip Breaker
EEX
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, Absotech, ANSI Code VNMG331EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.