Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide

  • Mfr # VNMG332EGU-AC6030M

  • Zoro # G6379427


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EGU-AC6030M
Zoro #
G6379427
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EGU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160408NGU
Steel (P) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
VNMG332EGU-AC6030M
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0
Shape
Rhombic
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
Absotech
ANSI Code
VNMG332EGU
Material - Machining
Carbide
Chip-Breaker Code
EGU
Manufacturer Grade
AC6030M
Chip-Breaker Style
Double
Coating Process
CVD
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Material
Carbide
Style
VNMG
Application
Medium
Series
AC6000M
Corner Angle
35
Chip Breaker
EGU

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech, ANSI Code VNMG332EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.