Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide

  • Mfr # CNMG432EMU-AC6040M

  • Zoro # G6330086


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EMU-AC6040M
Zoro #
G6330086
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120408NMU
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
ANSI Number
CNMG432EMU-AC6040M
No. of Edges
4
Relief Angle
0
Coating Process
PVD
Clearance Angle
0 Degrees
Manufacturer Grade
AC6040M
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
ANSI Code
CNMG432EMU
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Double
Included Angle
80 Degrees
Chip-Breaker Code
EMU
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
CNMG
Chip Breaker
EMU
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG432EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.