Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 3, Carbide

  • Mfr # CNMG433EEM-AC6040M

  • Zoro # G6329587


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EEM-AC6040M
Zoro #
G6329587
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG120412N-EM
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
CVD
ANSI Number
CNMG433EEM-AC6040M
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Shape
Rhombic
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
AC6040M
Insert Holding Type
Straight Hole
ANSI Code
CNMG433EEM
Chip-Breaker Code
EEM
Features
Excellent Fracture Resistance
Coating Process
PVD
Chip-Breaker Style
Double
Material
Carbide
Application
Roughing
Style
CNMG
Chip Breaker
EEM
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG433EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.